Shop All Occupancy Sensors
Leviton
Occupant Sensor Meiling Pir Snsr 277V
Mfr # ODC0S-I7W
Zoro # G6277994
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 277 VAC
- Type Passive Infrared
- Time Delay 20 s to 15 min
- Height 4.62 in
- Width 3.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODC0S-I7W
- Zoro # G6277994
- UPC # 78477881873
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Height | 4.62 in |
Width | 3.12 in |
Size | Width 4.3" (109.2mm), Height above surface 2.15" (54.6mm) |
Dimensions | 4.3 in Dia x 2.15 in H |
Length | 4.50 in |
Description
Ceiling Mount Self-Contained Occupancy Sensor, 2700VA FL, 277VAC 60Hz, PIR, 360 Degree, 530 sq. ft. Coverage, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® PLO23 3-In-1 Plug Lockout, Thermoplastic, 5-3/16"W x 6-1/4"H (PLO23)
- GE Miniature Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP2K0610BD)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (HBL8362SA)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, White (ODS15-GDW)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMD-MAI)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- Leviton Sensors