Shop All Occupancy Sensors
Leviton
Occupant Sensor Lr Wall Snsr W/Pwr Base
Mfr # ODWLR-IDW
Zoro # G6269883
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Time Delay 30 s to 30 min
- Coverage 100 x 14 ft
- Voltage 120-277 VAC
- Height 8.2500 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODWLR-IDW
- Zoro # G6269883
- UPC # 78477540053
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Height | 8.2500 in |
Length | 8.2500 in |
Details
Time Delay | 30 s to 30 min |
Coverage | 100 x 14 ft |
Voltage | 120-277 VAC |
Color | White |
Viewing Angle | 8 ° |
Sensor Type | Wall Mount |
Coverage (Sq.Ft.) | 100FT x 14FT @ 10FT Height |
Neutral Wire Connection | Required |
Technology | Passive Infrared |
Frequency | 50/60Hz |
Standard | UL Listed;CUL Listed;NOM;CEC Title 24 |
Temperature Rating | 0 to +40 °C |
Sensing Distance | 100 x 14 ft |
Voltage Rating | 120 to 277 V |
Mounting Type | Wall |
Response Frequency | 50/60 Hz |
Application | Commercial |
Control Output | Automatic |
Lamp Type | Incandescent |
Environmental Conditions | Storage Temperature (-10 DEG C to +85 DEG C);Relative Humidity (0 to 90 PCT) |
Frequency Response | 50/60 Hz |
Description
24 VDC, 10 Ft Wall Mounted, PIR Occupancy Sensor OSWLR-I0W, Kitted with Power Base OPB15 to Complete a Self Contained Line Voltage Sensor, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 8A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ8)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- LEVITON Occupancy Switch Wht (DOS05-1LW)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Pir 24Vdc (OSC15-I0W)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occupant Sensor High Bay W/Aisle&Adpt (OSFLA-ITW)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS2000NW)
- Leviton Occupancy Sensors