Shop All Wall Switches
Leviton
Occupancy Sensor Wht
Mfr # R02-IPS02-1LW
Zoro # G3903869
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # R02-IPS02-1LW
- Zoro # G3903869
- UPC # 78477617984
- Country of Origin China
- Category Wall Switches
Description
Leviton’s IPV02/IPS02 universal vacancy and occupancy Sensors combine state of the art technology with new aesthetics to provide optimal management of lighting and motor loads and a choice of either manual ON (Vacancy Sensor) or Automatic ON (Occupancy Sensor) switching. These energy saving sensors are engineered to control current LED, CFL, electronic and magnetic low voltage and incandescent loads and ensure that lights/motors will turn ON manually (vacancy) or automatically (occupancy) and turn OFF automatically when motion is no longer detected within the covered range. Designed to fit in a standard wallbox,both devices offer 180 degree field of View and 900 Square feet of coverage. All models have screw terminals for easy installation and do not require a neutral wire for connection. The devices feature a time delay setting which allows users the option to delay the lights/motor load from switching off for 30 seconds, 5 minutes,15 minutes or 30 minutes. For example, closet lighting would ideally be set to turn OFF in 30 seconds while a bathroom fan may be set to turn OFF 15 minutes after the space is vacated. The IPV02/IPS02 is single pole, relay-based and designed to replace a single pole switch for loads such as exhaust fans. It is compatible with LED, CFL, incandescent,fluorescent and motor loads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- LEVITON SWITCH QT WH 15A120/277V (S12-05601-2WS)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- LEVITON Decora Switch Ltgry 15A (05601-2GS)
- LEVITON Slimpack Toggle Switchbr (C20-05231-000)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- Leviton Lighting Controls