Shop All Sensor Accessories
Leviton
Occupancy Sensor Power Pack, Gray
Mfr # OPP20-RD4
Zoro # G904393472
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Lighting Technology LED
- Use With - Motion Sensing and Dimming Occupancy Sensors
- Standards ASHRAE 90.1, RoHS Compliant, Title 24 Compliant
- Description/Special Features Built in Manual on Switching Control to Meet CA Title 24 Standards, First True Industry-Exclusive "Fail Safe" Design Assures Lights on Meeting Life Safety Requirements of NFPA 101, Models Support a Wide Range of Applications Including Switched Daylighting, Occupancy Sensing Control, Bi-Level Switching, and Metering/Mechanical Applications, Ndustry Exclusive Switched Daylighting Power Pack Models for Use With Wall Switches, Occupancy Sensors and Photocells, Overloaded At 16A, Robust and Reliable Mechanical Latching Relays Specifically Designed to Operate Led'S and High Inrush Electronic Ballast Loads, Robust Power Pack Meets Intense Plug Load Control Requirements of CA Title 24/ASHRAE 90.1, Surpasses Industry Standards for Short Circuit Protection (Nema 410 16 Amp Ballast Overload Testing), Tested to Exceed 1.5 Million Switching Cycles Under Standard Load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OPP20-RD4
- Zoro # G904393472
- UPC # 78477634028
- Country of Origin China
- Category Sensor Accessories
Dimensions
Overall Depth | 1.43 in |
Overall Width | 3.81 in |
Overall Height | 2.4 in |
Size | Height 2.40" (60.96mm), Width 3.81" (96.80mm), Depth 1.43" (36.37mm) |
Description
Power Pack, Compatible with Series OPP20, Lighting Technology LED, Communication Method Hard Wired, Input Voltage 120/208/220/230/240/277V AC, Output Voltage 24V DC, Output Current 225 mA, Compatible with Brand Leviton, Standards ASHRAE 90.1, RoHS Compliant, Title 24 Compliant, Overall Depth 1.43 in, Overall Height 2.4 in, Overall Width 3.81 in, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Color Gray, Manufacturer Warranty 5 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- ADVANCE CABLE TIES 8 120lb UV Black Cable Tie 100/BG (AL-08-120-0-C)
- WOODS CCI 0290 Extension Cord, 6 ft L, 15 A, 125 V, Black (550290)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D1)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D2)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- MAGNETROL SWITCH 24V-DC ULTRASONIC LEVEL SENSORS AND TRANSMITTER (91S-A1A2-F10/901-1221-013)
- IFM Threaded Adapter for Pressure Sensors (E40106)
- INTERMATIC Photo Control Receptacle Mount Only (K121)
- Leviton Sensors