Shop All Sensor Accessories
Leviton
Occupancy Sensor Power Pack, Gray
Mfr # OPP20-D1
Zoro # G804393459
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Use With - Motion Sensing and Dimming Occupancy Sensors
- Operating Voltage - Motion Sensing and Dimming 120/230/277 V AC
- Description/Special Features Built in Manual on Switching Control to Meet CA Title 24 Standards, First True Industry-Exclusive "Fail Safe" Design Assures Lights on Meeting Life Safety Requirements of NFPA 101, Industry Exclusive Switched Daylighting Power Pack Models for Use With Wall Switches, Occupancy Sensors and Photocells, Models Support a Wide Range of Applications Including Switched Daylighting, Occupancy Sensing Control, Bi-Level Switching, and Metering/Mechanical Applications, Robust and Reliable Mechanical Latching Relays Specifically Designed to Operate Led'S and High Inrush Electronic Ballast Loads, Robust Power Pack Meets Intense Plug Load Control Requirements of CA Title 24/ASHRAE 90.1, Surpasses Industry Standards for Short Circuit Protection (Nema 410 16 Amp Ballast Overload Testing), Tested to Exceed 1.5 Million Switching Cycles Under Standard Load
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OPP20-D1
- Zoro # G804393459
- UPC # 078477634042
- Country of Origin China
- Category Sensor Accessories
Dimensions
Overall Width | 3.81 in |
Overall Height | 2.4 in |
Overall Depth | 1.43 in |
Description
Power Pack, Compatible with Series OPP20, Lighting Technology LED, Communication Method Hard Wired, Input Voltage 120/208/220/230/240/277V AC, Output Voltage 24V DC, Output Current 225 mA, Compatible with Brand Leviton, Standards ASHRAE 90.1, RoHS Compliant, Title 24 Compliant, Overall Depth 1.43 in, Overall Height 2.4 in, Overall Width 3.81 in, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Color Gray, Manufacturer Warranty 5 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25060)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 3 ft. (HC6AB03)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D2)
- ALLEN BRADLEY GUARDMASTER SAFEDGE OTHER SENSOR (440F-ECANV00762)
- ASCON 11-3/4In 1/4In Rtd (ZTR-29D/1P/102000)
- EATON Cutler-Hammer Reflector, Round, 3 In, 3000X (E51KR84)
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- KATY INSTRUMENTS KIS CURRENT SENSOR 50A AMP 5-40V-DC OTHER SENSOR (420-50)
- Leviton Sensor Accessories