Shop All Motion Sensors
Leviton
Occupancy Sensor Power Pack, 347VAC, Black
Mfr # OSP15-R30
Zoro # G004836602
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage - Motion Sensing and Dimming 347 V AC
- Color - Motion Sensing and Dimming Black
- Lighting Technology Fluorescent, Incandescent
- Color Gray
- Standards ASHRAE 90.1, Title 24 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSP15-R30
- Zoro # G004836602
- UPC # 78477166802
- Country of Origin China
- Category Motion Sensors
Dimensions
Overall Depth | 1.43 in |
Overall Width | 3.81 in |
Overall Height | 2.4 in |
Details
Item | Power Pack |
Item - Motion Sensing and Dimming | Occupancy Sensor Power Pack |
Operating Voltage - Motion Sensing and Dimming | 347 V AC |
Color - Motion Sensing and Dimming | Black |
Lighting Technology | Fluorescent, Incandescent |
Color | Gray |
Standards | ASHRAE 90.1, Title 24 Compliant |
Description/Special Features | Compact Size and Light Weight Allows Easy Mounting Through Knockout in Junction Box (From Either Inside or Outside Junction Box) With a Simple Twist-on Nut. Unit is also Approved for Mounting in Ballast Channel Cavity, Companion Add-A-Relay Provides Additional Load Capacity, cUL/US, FCC and Nom Certified, HVAC Relay for Signaling Energy Management Systems and Controls, Meets ASHRAE Standard 90.1 Requirements, Power Supply for All Os Series Occupancy Sensors and Add-A-Relay, Single or Multiple Luminaire Control From One or More Sensors, Switches Incandescent, Magnetic and Electronic Fluorescent, Magnetic and Electronic Low-Voltage and Motor Loads, Zero Crossing Circuitry Provides Increased Durability |
Use With - Motion Sensing and Dimming | Occupancy Sensor w/ HVAC Relay |
Output Current | 15 A |
Maximum Operating Temperature | 104 Degrees F |
Communication Method | Hard Wired |
Minimum Operating Temperature | 32 Degrees F |
Manufacturer Warranty | 5 yr |
Input Voltage | 120/230/277V AC |
Output Voltage | 30V DC |
Compatible with Series | OSP |
Compatible with Brand | Leviton |
Description
Power Pack, Compatible with Series OSP, Lighting Technology Fluorescent, Incandescent, Communication Method Hard Wired, Input Voltage 120/230/277V AC, Output Voltage 30V DC, Output Current 15 A, Compatible with Brand Leviton, Standards ASHRAE 90.1, Title 24 Compliant, Overall Depth 1.43 in, Overall Height 2.4 in, Overall Width 3.81 in, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Color Gray, Manufacturer Warranty 5 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Eagle Picher HE-6V12.7FR 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-HE-6V12.7FR)
- ILC Replacement For DANTONA, LITH44AHA (LITH-44A/HA)
- SIIG Usb Type-C To Hdmi Video Cable Adapter w/ Pd Charging (CB-TC0811-S1)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1225 (EB-CR1225)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- LEVITON Power Pack, 120/230/277VAC, Black (OSA20-R00)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-MDW)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 2000sqft (ODC20-MDW)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft (OSC10-M0W)
- LEVITON LIGHTING CONTROLS PIR WALLBOX SENSOR 6AWH (ODS06-IDW)
- Leviton Security Alarms and Warnings