Shop All Occupancy Sensors
Leviton
Occupancy Sensor, Pir/Ult, 2400Sq Ft, White
Mfr # OSSMT-MDW
Zoro # G3845747
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single-Pole
- Sensing Technology Passive Infrared, Ultrasonic
- Installation Location - Motion Sensor Wall Switch Box
- Color White
- Coverage at Suggested Mounting Height 2400 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSSMT-MDW
- Zoro # G3845747
- UPC # 78477279373
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2400 sq. ft. |
Length | 2.88 in |
Width | 1.88 in |
Height | 4.62 in |
Size | Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm) |
Dimensions | 46 in H x 1.75 in W x 1.85 in D |
Description
Ultrasonic/Infrared, Dual-Relay Multi-Technology Wall Switch sensor, 2400 Sq. Ft Major & 400 Sq. Ft Minor Motion Coverage, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Brace, 18" (FS-5472-18 E/G)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52PL4E3XB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- SQUARE D Panelboard accessory, NQ, branch deadfront kit, 400A, 3 phase, 42 CCT (NQRPL442L4)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- LEVITON Occupancy Sensor, Pir, 2100 Sq Ft, White (ODS15-IDW)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- LEVITON Occupant Sensor High Bay W/Aisle&Adpt (OSFLA-ITW)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- Leviton Occupancy Sensors