Shop All Occupancy Sensors
Leviton
Occupancy Sensor, Pir, 2100 Sq Ft, Ivory
Mfr # ODS0D-IDI
Zoro # G3845905
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single-Pole, Dual Relay
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Wall Switch Box
- Color Ivory
- Coverage at Suggested Mounting Height 2100 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODS0D-IDI
- Zoro # G3845905
- UPC # 78477954096
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2100 sq. ft. |
Length | 2.88 in |
Height | 4.62 in |
Width | 1.88 in |
Size | Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83"(47mm), Install Depth 1.35"(34.4mm), Install Height 2.60"(66.2mm) |
Dimensions | 46 in H x 1.75 in W x 1.83 in D |
Description
Dual-Relay, Decora Passive Infrared Wall Switch Occupancy Sensor, 180 Degree, 2100 sq. ft. Coverage, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Double Row Terminal Block 12 (89-312)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG59J59X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Pir 24Vdc (OSC15-I0W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- LEVITON Occupant Sensor Sensor W/Aisle 360 Lens (OSFHU-ITW)
- LEVITON Occ Snsr, PIR/Usonic, 120/230/277V AC, Wht (OSSMD-GAW)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- HUBBELL LIGHTING Hubbell WASP Fixture Mount Low Voltage Occupancy Sensor, White (WSPSM24V)
- Leviton Occupancy Sensors