Shop All Occupancy Sensors
Leviton
Occupancy Or Motion Sensing Switch Wire Guard For Wall Mnt Occ Sens
Mfr # OSWWG-P0W
Zoro # G6275508
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Motion Sensing and Dimming White
- Width 6.25 in
- Height 2.00 in
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSWWG-P0W
- Zoro # G6275508
- UPC # 78477483916
- Country of Origin Unknown
- Category Occupancy Sensors
Dimensions
Width | 6.25 in |
Height | 2.00 in |
Dimensions | 6-3/8 in H x 6-1/4 in W x 2 in D |
Length | 6.38 in |
Details
Item | Occupancy Sensor Guard |
Item - Motion Sensing and Dimming | Mounting Accessories |
Color - Motion Sensing and Dimming | White |
Color | White |
Material | Steel |
Standards | UL,NATA & ARRA Compliant |
For Use With | Leviton Occupancy Sensors, 7"H X 4-1/2"W |
Type | Cage |
Sensor Type | Protective Cage |
Description/Special Features | For Wall Switch Sensors, 7"H X 4-1/2"W |
Standard | NAFTA;ARRA Compliant |
Suitable For Use With | ODS/OSS Wall Switch Sensor |
Body | Steel |
Application | Commercial |
Description
ODS/OSS Wall Switch Protective Cage, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60 Volts (16STRUL1426KIT)
- SUPERIOR ELECTRIC 20A 125V NEMA 5-20P Straight Electrical Plug (YGA021A)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC (BP/FRN-R-35)
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Multitech 24Vdc (OSC20-M0W)
- LEVITON Occupancy Switch Wht (DOS05-1LW)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- LEVITON Occupancy Sensor, Pir, 2100 Sq Ft, White (ODS15-IDW)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Blk (OSSMT-MDE)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, Ivory (LWS PDT IV)
- Leviton Sensors