Shop All Motion Sensors
Leviton
Occ Snsr, PIR/Usonic, 24V DC, 1,200 sq ft
Mfr # OSW12-M0W
Zoro # G104836595
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Corner, Wall
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSW12-M0W
- Zoro # G104836595
- UPC # 78477186459
- Country of Origin China
- Category Motion Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 8 ft to 10 ft |
Minimum Mounting Height | 8 ft |
Maximum Mounting Height | 10 ft |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 24V DC, Maximum Coverage Area 1,200 sq ft, Maximum Mounting Height 10 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes (2) #8-32 Washer, (2) #8-32x1-1/2 in Screw, (2) #8-32x1/2 in Screw, Nuts, Sensor Operation Occupancy, Photocell, Lighting Technology LED, Installation Location Wall, Standards cUL/NOM/ANCE Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Voice and Data Patch Cord, Black, 30 ft L (41018)
- ILC Replacement for Fanuc Br2/3agct4a Battery (BR2/3AGCT4A BATTERY FANUC)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 165 CCA Rechargeable Sealed Lead Acid Battery (YB12A-A)
- EMINENCE SPEAKER 1 in. High Frequency Waveguide 70 x 60 (WG10)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMT-GDI)
- LEVITON Protective Cage, 3-1/4" D, 3" H, 7" W, White (ODCCG)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1000sqft (ODC10-MDW)
- LEVITON Power Pack, 120/230/277VAC, Black (OSA20-R00)
- LEVITON Vac Snsr, PIR/Usonic, 120-277V AC, 1000sqft (O3C10-MDW)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS15-IDI)
- TEMPO COMMUNICATIONS Core Alignment Fusion Splicer Kit (FSP200-KIT2)
- Leviton Security Alarms and Warnings