Shop All Motion Sensors
Leviton
Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft
Mfr # OSC10-M0W
Zoro # G904836603
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 1,000 sq ft
- Operating Voltage - Motion Sensing and Dimming 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSC10-M0W
- Zoro # G904836603
- UPC # 78477180570
- Country of Origin China
- Category Motion Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,000 sq ft |
Suggested Mounting Height - Motion Sensor | 8 ft to 10 ft |
Maximum Mounting Height | 12 ft |
Overall Depth | 1.57 in |
Minimum Mounting Height | 8 ft |
Overall Width | 4.2 in |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 24V DC, Maximum Coverage Area 1,000 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes (1) 360 Degrees Perforated Mask, (1) Half Mask, (1) Plastic Washer, (1) Threaded Rod and Hex Nut, (2) #8-32 Washer and Nut, (2) #8-32x1-1/2 in Screw, (2) #8-32x1/2 in Screw, Sensor Operation Occupancy, Photocell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Samsung Sch-u740 (SCH-U740 SAMSUNG)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Baselx, Sfp-1Glxlc-T (SFP-1GLXLC-T)
- TECHSPRAY Non-Flammable Duster (1697-10S)
- SICURIX ID Badge Holder Kit, Color Clear, PK50 (BAU 67673)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-MDW)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1000sqft (ODC10-MDW)
- LEVITON Vac Snsr, PIR/Usonic, 120-277V AC, 1000sqft (O3C10-MDW)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Ivory (ODS0D-IDI)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Ivory (WSX IV)
- Leviton Security Alarms and Warnings