Shop All Motion Sensors
Leviton
Occ Snsr, PIR/Usonic, 120-277V AC, Wht
Mfr # OSSMT-GDW
Zoro # G604836651
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,400 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSSMT-GDW
- Zoro # G604836651
- UPC # 78477406960
- Country of Origin China
- Category Motion Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,400 sq ft |
Overall Depth | 1.85 in |
Overall Height | 4.06 in |
Overall Width | 1.75 in |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Fluorescent, Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,200VA (Fluorescent), 800W (Incandescent, Tungsten), Communication Method Hard Wired, Maximum Coverage Area 2,400 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method No Dimming
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSALM406CL (CS-ALM406CL)
- BOGEN Bogen WMT1A Input/Line Transformer (WMT1A)
- HHIP SR44 Battery (4102-0030)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (HNN4001A)
- LEVITON Protective Cage, 3-1/4" D, 3" H, 7" W, White (ODCCG)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1200sqft (ODW12-MDW)
- LEVITON Vac Snsr, PIR/Usonic, 120-277V AC, 1000sqft (O3C10-MDW)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Ivory (ODS0D-IDI)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-MDW)
- XTRALERT Alert Sensor Only, Driveway, Wireless (2000VS)
- Leviton Motion Sensors