Shop All Occupancy Sensors
Leviton
Occ Snsr, PIR/Usonic, 120-277V AC, Ivory
Mfr # OSSMD-MAI
Zoro # G004393433
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming 1/4 HP Motor
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,400 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # OSSMD-MAI
- Zoro # G004393433
- UPC # 78477509159
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,400 sq ft |
Overall Width | 1.75 in |
Overall Height | 4.06 in |
Overall Depth | 1.83 in |
Size | Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83" (47mm), Install Depth 1.35" (34.4mm), Install Height 2.06" (66.2mm) |
Description
Occupancy Sensor, Number of Buttons 2, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,200VA (Fluorescent), 10A (LED), 800VA (Fluorescent), 800W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 2,400 sq ft, Neutral Required Yes, Color Ivory, Nightlight No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM004)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - Ivory (P8I)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occupancy Switch Wht (DOS05-1LW)
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- LEVITON Occupancy Or Motion Sensing Switch Wire Guard For Wall Mnt Occ Sens (OSWWG-P0W)
- LEVITON Occupant Sensor High Bay W/Aisle&Adpt (OSFLA-ITW)
- GREENGATE High Bay Pir Fixture Mnt Snsr, 0-10V Dim (OEF-P-010V-MV)
- Leviton Occupancy Sensors