Shop All Occupancy Sensors
Leviton
Occ Snsr, PIR/Usonic, 120-277V AC, Blk
Mfr # OSSMT-MAE
Zoro # G204393493
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming 1/4 HP Motor
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,400 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSSMT-MAE
- Zoro # G204393493
- UPC # 78477509272
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,400 sq ft |
Overall Height | 4.06 in |
Overall Depth | 1.85 in |
Overall Width | 1.75 in |
Size | Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm) |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,400 sq ft, Load Rating @ 120V AC 1200VA (Fluorescent), 800W (Incandescent, Tungsten), Communication Method Hard Wired, Color Black, Sensor Operation Occupancy, Photocell, Vacancy, Lighting Technology Fluorescent, Incandescent, Installation Location Wall, Standards Title 24 Compliant, UL/cUL Listed, USMCA Compliant, Time Delay Adjustment Method Adaptive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG5352W)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X025H1T-B)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- RIDGID Kit, Sr-20 + St305 + C Clamp (46918)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occupant Sensor Sensor W/Aisle 360 Lens (OSFHU-ITW)
- LEVITON Occ Snsr, PIR/Usonic, 120/230/277V AC, Wht (OSSMD-GAW)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMT-MAG)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- Leviton Occupancy Sensors