Shop All Motion Sensors
Leviton
Occ Snsr, PIR/Usonic, 120-277V AC, 2000sqft
Mfr # ODC20-MDW
Zoro # G404836547
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 2,000 sq ft
- Operating Voltage - Motion Sensing and Dimming 120/230/277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODC20-MDW
- Zoro # G404836547
- UPC # 078477540022
- Country of Origin China
- Category Motion Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,000 sq ft |
Suggested Mounting Height - Motion Sensor | 8 ft to 12 ft |
Overall Depth | 2.39 in |
Minimum Mounting Height | 8 ft |
Maximum Mounting Height | 12 ft |
Overall Width | 4.8 in |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC 800W/VA 8A (Incandescent, 1/4 HP Motor), Communication Method Hard Wired, Color White, Includes (1) 360 Degrees Perforated Mask, (1) Half Mask, (2) #6-32 Screw, Angled Light Pipe, Emergency Label, Low Voltage Connector, Mid-Range Lens, Mounting Plate, Tubing Barrier, Sensor Operation Occupancy, Photocell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat EXT Dlx (EFI) 1997-1998 (YTX24HL-BS30)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 8 Pack (ML7-12MP8311)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (UA1)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-GDW)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS10-IDI)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- LEVITON Occ Snsr, PIR, 120V AC, 530 sq ft (ODC0S-I1W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-MDW)
- Leviton Motion Sensors