Shop All Vacancy Sensors
Leviton
Occ Snsr, PIR, 120V AC, Wht
Mfr # ODS15-I1W
Zoro # G904395278
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,000 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
- Color - Motion Sensing and Dimming White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODS15-I1W
- Zoro # G904395278
- UPC # 078477330135
- Country of Origin China
- Category Vacancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,000 sq ft |
Overall Height | 4.13 in |
Overall Width | 2.12 in |
Overall Depth | 1.86 in |
Size | Height 4.13" (104.9mm), Width 2.12" (53.95mm), Depth 1.86" (47.25mm), Install Depth 1.42" (36.22mm) |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Incandescent, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 10A (LED/Electronic Ballast, Standard Ballast), 20A (General Purpose), 5.8A FLA (1/4 HP Motor), 6.67A (Tungsten), Communication Method Hard Wired, Maximum Coverage Area 1,000 sq ft, Neutral Required Yes, Color White, Nightlight Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Dryer Indr 10/4X4Ft Black (ORD100404)
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF8)
- TRUMETER Counter (3602-041TC)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- LEVITON Vac Dmr, PIR, 120-277V AC, Ivory (ODD10-IDI)
- LEVITON Vac Dmr, PIR, 120-277V AC, Wht (ODD10-IDW)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODD24-IDW)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy/Vacancy Sensor, PIR, 1200 sq ft (WS2000GY)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS6M2-DV-IV)
- LUTRON Sensor Vacancy 1P/3Wy 600W Wht (MS-VPS5MH-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS2-IV)
- Leviton Sensors