Shop All Motion Sensors
Leviton
Occ Snsr, PIR, 120V AC, 530 sq ft
Mfr # ODC0S-I1W
Zoro # G404836585
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 530 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODC0S-I1W
- Zoro # G404836585
- UPC # 78477881880
- Country of Origin China
- Category Motion Sensors
Dimensions
Coverage at Suggested Mounting Height | 530 sq ft |
Suggested Mounting Height - Motion Sensor | 8 ft to 10 ft |
Maximum Mounting Height | 10 ft |
Overall Width | 4.3 in |
Minimum Mounting Height | 8 ft |
Overall Height | 2.15 in |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120V AC, Maximum Coverage Area 530 sq ft, Maximum Mounting Height 10 ft, Load Rating @ 120V AC 1,000VA (Fluorescent), 1,000W (Incandescent), 120V (1/4 HP Motor), Communication Method Hard Wired, Color White, Includes (2) #8-32x1-1/2 in Screw, (2) Wire Connector, Sensor Operation Occupancy, Photocell, Lighting Technology Fluorescent, Incandescent, Installation Location Ceiling, Standards CEC Title 20/24 Complaint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Christie Cdxl-20sd replacement light bulb lamp (CDXL-20SD CHRISTIE)
- ILC Replacement for Motorola Nntn8129ar (NNTN8129AR MOTOROLA)
- APC Replacement Battery No 48, RBC48 (RBC48)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 3.4Ah Toy Car Play Mobile Battery (MAX3512650)
- LEVITON LIGHTING CONTROLS PIR WALLBOX SENSOR 6AWH (ODS06-IDW)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1000sqft (ODC10-MDW)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS10-IDI)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS10-IDW)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS15-IDI)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1200sqft (ODW12-MDW)
- SABRE Motion Sensor Alarm (HS-MSA)
- Leviton Security Alarms and Warnings