Shop All Motion Sensors
Leviton
Occ Snsr, PIR, 120-277V AC, Wht
Mfr # ODS10-IDW
Zoro # G604836668
original price:
$57.59
5% off
new price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,100 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODS10-IDW
- Zoro # G604836668
- UPC # 078477010181
- Country of Origin China
- Category Motion Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,100 sq ft |
Overall Depth | 1.83 in |
Overall Width | 1.75 in |
Overall Height | 4.06 in |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1,200VA (Fluorescent), 800W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 2,100 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Phone Rest, Softalk, Ivory (105)
- MONOPRICE Banana Speaker Plugs, Dual - Black (2945)
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- DAC Monitor Stand, Ultra-wide, 66 lb Cap, 22"x10-1/2"x4-4/5", BK (DTA02238)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-MDW)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft (OSC10-M0W)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- LEVITON Vac Snsr, PIR/Usonic, 120-277V AC, 1000sqft (O3C10-MDW)
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- LEVITON Occ Snsr, PIR, 277V AC, 530 sq ft (ODC0S-I7W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMT-GDI)
- Leviton Motion Sensors