Shop All Occupancy Sensors
Leviton
Occ Snsr, PIR, 120-277V AC, L Almd
Mfr # ODS10-IDT
Zoro # G904393458
original price:
$55.95
4% off
new price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming 1/4 HP Motor
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,100 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODS10-IDT
- Zoro # G904393458
- UPC # 78477277461
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,100 sq ft |
Overall Width | 1.75 in |
Overall Height | 4.06 in |
Overall Depth | 1.83 in |
Size | Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83"(47mm), Install Depth 1.35"(34.4mm), Install Height 2.60"(66.2mm) |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1,200VA (Fluorescent), 800W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 2,100 sq ft, Neutral Required No, Color Light Almond, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH430)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, White (MS-B102-WH)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Pir 24Vdc (OSC15-I0W)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Blk (OSSMT-MDE)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- LEVITON Occupant Sensor Sensor W/Aisle 360 Lens (OSFHU-ITW)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- Leviton Sensors