Shop All Motion Sensors
Leviton
Occ Snsr, PIR, 120-277V AC, Ivory
Mfr # ODS15-IDI
Zoro # G704836575
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,100 sq ft
- Operating Voltage - Motion Sensing and Dimming 120/230/277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODS15-IDI
- Zoro # G704836575
- UPC # 78477010235
- Country of Origin China
- Category Motion Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,100 sq ft |
Overall Height | 4.13 in |
Overall Depth | 1.86 in |
Overall Width | 2.12 in |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 10A (LED/Electronic Ballast, Standard Ballast), 20A (General Purpose), 5.8A FLA (1/4 HP Motor), 6.67A (Tungsten), Communication Method Hard Wired, Maximum Coverage Area 1,000 sq ft, Neutral Required Yes, Color Ivory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Keyboard for Life Slim Spill-Safe Keyboard, 104 Keys, Black (K64370A)
- MIGHTY MAX BATTERY ML18-12 - 12 VOLT 18 AH SLA BATTERY - PACK OF 4 (ML18-12MP416733761)
- AMPHENOL DSUB DE ROUND CC NICKEL (M850494823N)
- STREAMLIGHT Flipmate Usb - Blue (61502)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- LEVITON Occ Snsr, PIR, 277V AC, 530 sq ft (ODC0S-I7W)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft (OSC10-M0W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-GDW)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,200 sq ft (OSW12-M0W)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS10-IDI)
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Wht (WSXA WH)
- Leviton Motion Sensors