Shop All Wall Plates
Leviton
Nylon, Smooth Finish, Brown
Mfr # PJ263-B
Zoro # G3974084
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Nylon
- Size Midway
- Finish Smooth
- Length 7.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ263-B
- Zoro # G3974084
- UPC # 78477905968
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 7.8750 in |
Height | 5.6250 in |
Details
Color | Brown |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Thickness | 1/4 in |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Device |
Mounting | Wall |
Cutout | (3) GFCI Receptacle |
Description
3-Gang Decora/GFCI Device Decora Wallplate/Faceplate, Midway Size, Thermoplastic Nylon, Device Mount, - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW153)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- HONEYWELL Replacement Switch Actuator (6PA195)
- RITTAL Hole Seal, 1.68 In Hole dia., Steel (OHS125C)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON WALL PLATE WHITE 3GANG (PJ263-00W)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- Leviton Wall Plates