Shop All Wall Plates
Leviton
Number of Gangs: 2 Thermoset Plastic, Brown
Mfr # 80409
Zoro # G4086118
Sold in multiples of 7 for $11.83
$11.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Thermoset Plastic
- Size Standard
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80409
- Zoro # G4086118
- UPC # 78477488409
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 5.62 in |
Details
Number of Gangs | 2 |
Color | Brown |
Material | Thermoset Plastic |
Type | Decora Duplex |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Product Line | Residential Grade |
Product Name | 2 Socket Residential Grade Decora-Style Faceplate |
Product Color | Brown |
Product Material | Plastic |
Product Type | Faceplate |
Total Number of Sockets | 2 |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Cutout | 1.32 x 2.64 |
Thickness | 0.25 in |
Description
2-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3775)
- GARDNER BENDER Wire Conect Hx Tan Jr175 (16-1H1N)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Blue (HS367-S100-BLUE)
- TEMPCO Thermocouple, Type J, Lead 48 In (TCP60089)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- Leviton Lighting Controls