Shop All Wall Plates
Leviton
Number of Gangs: 2 Plastic, Gray
Mfr # 42080-3GP
Zoro # G3962726
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Gray
- Material Plastic
- Size 4.625 W x 4.53 H in
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-3GP
- Zoro # G3962726
- UPC # 78477951415
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Length | 7.00 in |
Width | 8 in |
Height | 0.45 in |
Details
Number of Gangs | 2 |
Color | Gray |
Material | Plastic |
Mounting Type | Flush |
Type | Standard Size |
Number of Ports | 3 |
Application | Commercial Applications |
Suitable For Use With | QuickPort® Module |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, dual gang, 3-port, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD5)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ8)
- Leviton Lighting Controls