Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, White
Mfr # 42080-8WP
Zoro # G3966795
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42080-8WP
- Zoro # G3966795
- UPC # 78477951613
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Length | 7.00 in |
Height | 0.45 in |
Width | 8.00 in |
Details
Number of Gangs | 2 |
Color | White |
Material | High-Impact Plastic |
Mounting Type | Flush |
Number of Ports | 8 |
Type | Standard |
Application | Commercial |
Thickness | 0.2 in |
Feature | 4 Designation ID Windows |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Total Number of Sockets | 8 |
Product Type | Faceplate |
Product Color | White |
Product Name | Dual Gang 8-Port Wallplate |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, dual gang, 8-port, white
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- MERSEN Fuse Clip, CC Fuse Class, 30A Max. Amps, 600V AC Max. Volts, 30A Amp Range (SDC7)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF0)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Single Duplex Walplt Stl (84003-000)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- Leviton Wall Plates