Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, White
Mfr # 42080-6WP
Zoro # G3957966
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-6WP
- Zoro # G3957966
- UPC # 78477951576
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Length | 7.00 in |
Width | 8.00 in |
Height | 0.45 in |
Details
Number of Gangs | 2 |
Color | White |
Material | High-Impact Plastic |
Type | Standard |
Mounting Type | Flush |
Number of Ports | 6 |
Thickness | 0.2 in |
Features | Mount: Box, Material: High-Impact Plastic, Fits within minimum rectangular NEMA openings, Standard Wall Plate with 4 Designation ID Windows, Compatible with all individual QuickPort snap-in modules, Individual-port configure ability allows specification flexibility, Narrow module width allows high port density in a small area |
Application | Commercial |
Standards and Certifications | UL/CSA |
Feature | 4 Designation ID Windows |
Flammability | Rated V-0 per UL 94 |
Product Line | QuickPort |
Product Type | Faceplate |
Product Color | White |
Product Name | QuickPort 6 Socket Faceplate |
Total Number of Sockets | 6 |
Mount Type | Flush Mount |
Product Material | Plastic |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, dual gang, 6-port, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-302)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/277V AC (31EH29)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, Ivory (P43I)
- Leviton Wall Plates