Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, White
Mfr # 42080-2WP
Zoro # G4042632
original price:
$8.95
16% off
new price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-2WP
- Zoro # G4042632
- UPC # 78477951361
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Length | 12.7500 in |
Height | 9.0000 in |
Width | 4-5/8 in |
Description
QuickPort Wallplate with ID window, dual gang, 2-port, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- RITTAL Surface Mounting Coupling, Coupling Accessory, Aluminum (6206740)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (FNQ-R-4/10)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor White (2460)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P7I)
- Leviton Wall Plates