Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, White
Mfr # 42080-1WP
Zoro # G4045798
product price: $5.39
/ea
Sold in multiples of 25 for $134.75
$134.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Width 8.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-1WP
- Zoro # G4045798
- UPC # 78477951323
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Width | 8.00 in |
Length | 7.00 in |
Height | 0.45 in |
Description
QuickPort Wallplate with ID window, dual gang, 1-port, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- VICTRON ENERGY SmartSolar MPPT 100/20 (up to 48V) Retail (SCC110020160R)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- Leviton Wall Plates