Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, White
Mfr # 42080-12W
Zoro # G4065696
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-12W
- Zoro # G4065696
- UPC # 78477954645
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Height | 0.45 in |
Width | 8 in |
Length | 7.00 in |
Details
Number of Gangs | 2 |
Color | White |
Material | High-Impact Plastic |
Type | Standard Size |
Mounting Type | Flush |
Number of Ports | 12 |
Features | Field-configurable wallplates accept QuickPort snap-in modules to support multimedia applications, Use where a double-gang, economical flush-mount housing is desired, Color-matched wallplate screws, 1 Designation ID Window, Compatible with all individual QuickPort snap-in modules, Narrow module width allows high port density in a small area |
Application | Commercial Applications |
Thickness | 0.2 in |
Flammability | Rated V-0 per UL 94 |
Feature | 4 Designation ID Windows |
Standards and Certifications | UL/CSA |
Product Type | Faceplate |
Product Name | QuickPort 12 Socket Faceplate |
Total Number of Sockets | 12 |
Product Line | QuickPort |
Product Color | White |
Product Material | Plastic |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, dual gang, 12-port, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- SUPCO Encapsulated Timer Relay, 50/60 Hz (TD73)
- EATON BUSSMANN Circuit Limiter, ANL Series, 400A, Fast-Acting, 32V AC, Bolt-On (ANL-400)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- Leviton Wall Plates