Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, Light Almond
Mfr # 42080-8TP
Zoro # G4082767
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Width 4.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-8TP
- Zoro # G4082767
- UPC # 78477376805
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Width | 4.6" |
Length | 7.00 in |
Height | 4.5" |
Depth | 0.2" |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | High-Impact Plastic |
Type | Standard |
Features | Individual-port configurability allows specification flexibility, Station ID designation windows for each wallplate |
Application | Commercial Applications |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Feature | 4 Designation ID Windows |
Product Line | QuickPort |
Total Number of Sockets | 8 |
Mount Type | Wall Mount |
Product Name | QuickPort Faceplate |
Product Type | Faceplate |
Product Color | Light Almond |
Product Material | Plastic |
Mounting | Flush |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, dual gang, 8-port, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (TR35R)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTC2)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1151021)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- HUBBELL Adapter Plate, Number of Gangs: 2 Polycarbonate, Orange (HBL4APO)
- Leviton Lighting Controls