Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, Light Almond
Mfr # 42080-4TP
Zoro # G4082444
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-4TP
- Zoro # G4082444
- UPC # 78477376768
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Width | 8 in |
Height | 0.45 in |
Length | 7.00 in |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | High-Impact Plastic |
Number of Ports | 4 |
Mounting Type | Flush |
Type | Standard Size |
Application | Commercial Applications |
Features | Mount in single or dual gang electrical box |
Feature | 4 Designation ID Windows |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Total Number of Sockets | 4 |
Mount Type | Wall Mount |
Product Type | Faceplate |
Product Color | Light Almond |
Product Line | QuickPort |
Product Name | QuickPort Wallplate with ID Window, Dual Gang, 4-port, Light Almond |
Suitable For Use With | QuickPort® Module |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, dual gang, 4-port, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 100A, 600V AC, Indicating (A6D100R)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Straight Connector Jar (6-Pack), 6PK (ELMA126JR)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- Leviton Wall Plates