Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, Light Almond
Mfr # 42080-2TP
Zoro # G4075688
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Length 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-2TP
- Zoro # G4075688
- UPC # 78477376744
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Length | 7.00 in |
Height | 0.45 in |
Width | 8 in |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | High-Impact Plastic |
Mounting Type | Flush |
Type | Standard Size |
Number of Ports | 2 |
Thickness | 0.2 in |
Application | Commercial Applications |
Features | Mount in single or dual gang electrical box |
Flammability | Rated V-0 per UL 94 |
Feature | 2 Designation ID Windows |
Standards and Certifications | UL/CSA |
Product Line | QuickPort |
Product Color | Light Almond |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Mount Type | Wall Mount |
Product Material | Plastic |
Product Name | QuickPort Wallplate with ID Window, Dual Gang, 2-port, Light Almond |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, dual gang, 2-port, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack) (G2X1LG6)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-8)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A404DSC)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- Leviton Wall Plates