Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, Light Almond
Mfr # 42080-1TP
Zoro # G4066545
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Height 9.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-1TP
- Zoro # G4066545
- UPC # 78477376737
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Height | 9.0000 in |
Width | 4-5/8 in |
Length | 12.7500 in |
Details
Number of Gangs | 2 |
Color | Light Almond |
Material | High-Impact Plastic |
Mounting Type | Flush |
Type | Standard |
Number of Ports | 1 |
Application | Commercial |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Product Color | Light Almond |
Application/Usage | Module |
Product Name | 42080-1TP Faceplate |
Product Type | Faceplate |
Total Number of Sockets | 1 |
Product Material | Plastic |
Suitable For Use With | QuickPort® Module |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, dual gang, 1-port, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 208/277V AC, 277/480V AC (GP125000S)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T18HC)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x18.06, SS Type 304 (AFK1818SS)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- AMERELLE Perry Textured White 1 gang Stamped Steel Duplex Outlet Wall Plate (635DW)
- Leviton Lighting Controls