Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, Ivory
Mfr # 42080-8IP
Zoro # G4042973
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42080-8IP
- Zoro # G4042973
- UPC # 78477951606
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Width | 8 in |
Height | 0.45 in |
Length | 7.00 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | High-Impact Plastic |
Number of Ports | 8 |
Type | Standard Size |
Mounting Type | Flush |
Thickness | 0.2 in |
Application | Commercial Applications |
Features | High-Impact Plastic, 4 Designation ID Windows, Color-matched wallplate screws, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort snap-in modules, Individual-port configurability allows specification flexibility, Narrow module width allows high port density in a small area, Put blanks in unused ports for future expansion, Field-configurable wallplates accept QuickPort snap-in modules to support multimedia applications |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Feature | 4 Designation ID Windows |
Product Color | Ivory |
Product Line | QuickPort |
Product Type | Faceplate |
Mount Type | Flush Mount |
Product Name | QuickPort 8-Port Faceplate |
Product Material | Plastic |
Total Number of Sockets | 8 |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, dual gang, 8-port, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU200W)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T50D20)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- IFM Wireable M8 connector (E10919)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- Leviton Lighting Controls