Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, Ivory
Mfr # 42080-6IP
Zoro # G4029682
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-6IP
- Zoro # G4029682
- UPC # 78477951569
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Height | 0.45 in |
Width | 8.00 in |
Length | 7.00 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | High-Impact Plastic |
Number of Ports | 6 |
Mounting Type | Flush |
Type | Standard |
Feature | 4 Designation ID Windows |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Application | Commercial |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Thickness | 0.2 in |
Description
QuickPort Wallplate with ID window, dual gang, 6-port, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-6P)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Smooth Finish, Brown (HBL4AP)
- Leviton Lighting Controls