Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, Ivory
Mfr # 42080-4IP
Zoro # G4074263
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Number of Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-4IP
- Zoro # G4074263
- UPC # 78477951521
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Length | 7.00 in |
Height | 0.45 in |
Width | 8.00 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | High-Impact Plastic |
Number of Ports | 4 |
Mounting Type | Flush |
Type | Standard |
Flammability | Rated V-0 per UL 94 |
Feature | 4 Designation ID Windows |
Standards and Certifications | UL/CSA |
Total Number of Sockets | 4 |
Product Material | Plastic |
Features | High-Impact Plastic, 4 Designation ID Windows, Color-matched wallplate screws, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort snap-in modules, Individual-port configurability allows specification flexibility, Narrow module width allows high port density in a small area, Put blanks in unused ports for future expansion, Field-configurable wallplates accept QuickPort snap-in modules to support multimedia applications |
Product Type | Faceplate |
Product Color | Ivory |
Mount Type | Flush Mount |
Product Line | QuickPort |
Product Name | QuickPort 4-Port Faceplate |
Application | Commercial |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Thickness | 0.2 in |
Description
QuickPort Wallplate with ID window, dual gang, 4-port, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 50 (FZ512830)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 12 in D, NEMA 4, Hinged (N412362412C)
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- PARTNERS BRAND Cable Ties, 18#, 7", Natural, 1000/Case (CT718)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- Leviton Wall Plates