Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, Ivory
Mfr # 42080-2IP
Zoro # G3882068
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-2IP
- Zoro # G3882068
- UPC # 78477951354
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Length | 7.00 in |
Height | 0.45 in |
Width | 8.00 in |
Details
Number of Gangs | 2 |
Color | Ivory |
Material | High-Impact Plastic |
Type | Standard |
Mounting Type | Flush |
Number of Ports | 2 |
Flammability | Rated V-0 per UL 94 |
Feature | 2 Designation ID Windows |
Standards and Certifications | UL/CSA |
Application | Commercial |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Thickness | 0.2 in |
Description
QuickPort Wallplate with ID window, dual gang, 2-port, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATDR6-1/4)
- HONEYWELL Q340A1066 30Mv Thermocouple (Q340A1066)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 16 A, NEMA 1, 12K, 4X (3LD20641GP530US2)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- Leviton Lighting Controls