Shop All Wall Plates
Leviton
Number of Gangs: 2 High-Impact Plastic, Black
Mfr # 42080-8EP
Zoro # G4043908
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Black
- Material High-Impact Plastic
- Size 4.625 W x 4.53 H in
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-8EP
- Zoro # G4043908
- UPC # 78477951637
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.625 W x 4.53 H in |
Height | 4.5" |
Width | 4.6" |
Length | 7.00 in |
Depth | 0.2" |
Details
Number of Gangs | 2 |
Color | Black |
Material | High-Impact Plastic |
Type | Standard |
Application | Commercial Applications |
Features | Designation ID windows: 4, Individual-port configurability allows specification flexibility, Narrow module width allows high port density in a small area |
Flammability | Rated V-0 per UL 94 |
Feature | 4 Designation ID Windows |
Standards and Certifications | UL/CSA |
Total Number of Sockets | 8 |
Product Type | Faceplate |
Mount Type | Wall Mount |
Product Name | QuickPort Faceplate |
Product Line | QuickPort |
Product Material | Plastic |
Product Color | Black |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Mounting | Flush |
Description
QuickPort Wallplate with ID window, dual gang, 8-port, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806)
- VELVAC 86 Piece Thin Wall Heat Shrink Tube Kit (3ULU8)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- Leviton Lighting Controls