Shop All Wall Plates
Leviton
Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver
Mfr # 43080-2S6
Zoro # G4044382
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material 302 Stainless Steel
- Size 4.5 W x 4.5 H in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 43080-2S6
- Zoro # G4044382
- UPC # 78477395042
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 4.5 W x 4.5 H in |
Width | 4.5" |
Height | 4.5" |
Length | 4.00 in |
Depth | 0.5" |
Details
Number of Gangs | 2 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Standard Size |
Mounting Type | Surface |
Number of Ports | 6 |
Product Type | Faceplate |
Total Number of Sockets | 6 |
Product Color | Stainless Steel |
Product Line | QuickPort |
Mount Type | Wall Mount |
Product Name | QuickPort 2 Gang 6 Socket Faceplate |
Suitable For Use With | QuickPort® Connector and Adapter |
Application | Commercial Applications |
Thickness | 0.45 in |
Standard | cULus Listed;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate, Dual Gang, 6-Port, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/4 In. OD X 25FT Yellow Polyethylene Spiral Wrap (HT 3/4 C YE-25)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FNM-2-8/10)
- L.H. DOTTIE L.H. Dottie 2'' x 1'' Reducing Washer, 25PK (RW63)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- Leviton Wall Plates