Shop All Wall Plates
Leviton
Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver
Mfr # 43080-2L4
Zoro # G4062512
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material 302 Stainless Steel
- Size 4.50 W x 4.59 H in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43080-2L4
- Zoro # G4062512
- UPC # 78477387931
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 4.50 W x 4.59 H in |
Width | 37347 in |
Length | 20.5260 in |
Height | 15.7620 in |
Details
Number of Gangs | 2 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Standard Size |
Mounting Type | Surface |
Number of Ports | 4 |
Application | Commercial and Residential Applications |
Thickness | 0.45 in |
Suitable For Use With | QuickPort® Connector and Adapter |
Standard | TIA/EIA-568-B;FCC Part 68;cULus Listed;TIA/EIA-606;NEMA |
Description
QuickPort Wallplate, Dual Gang, 4-Port, Stainless Steel, with Designation Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Wallplates Mid Nyl 1G Tog-Gy (PJ1-GY)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ262GY)
- Leviton Wall Plates