Shop All Wall Plates
Leviton
Number of Gangs: 1 Polymer, White
Mfr # REWP1-WW
Zoro # G4036104
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Polymer
- Type Screwless
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP1-WW
- Zoro # G4036104
- UPC # 78477528006
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.25 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Polymer |
Type | Screwless |
Standard | cULus listed |
Mounting | Snap-On |
Description
Leviton Renu One-Gang Screwless Snap-On Wallplate White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE10X10X4NK)
- CANTEX Electrical Box, 48 cu in, Outlet Box, 2 Gang, PVC (EZ48DN)
- GARDNER BENDER Wire Connector, Orange, PK100 (16-003N)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Single Duplex Walplt Stl (84003-000)
- MULBERRY Number of Gangs: 1 Steel, Painted/Wrinkle Finish, White (85834)
- Leviton Lighting Controls