Shop All Wall Plates
Leviton
Number of Gangs: 1 Plastic, White
Mfr # 42081-4WS
Zoro # G4044574
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Mounting Type Flush
- Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42081-4WS
- Zoro # G4044574
- UPC # 78477380192
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 1.00 in |
Dimensions | 4.5 in H x 2.75 in W x 0.98 in D |
Details
Number of Gangs | 1 |
Color | White |
Material | Plastic |
Mounting Type | Flush |
Type | Angled |
Number of Ports | 4 |
Application | Commercial |
Standard | CAT 6A;CSA Certified;TIA/EIA-568-B;UL 94V-0;NEMA |
Module Type | Multi-Media |
Description
Angled QuickPort Wallplate with ID Window, 4-port, single gang, white.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 80A, Fast-Acting, 700V AC, Bolt-On (FWP-80B)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/4" (CAC20)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC75SS)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Satin Finish, Biscuit (SC-5-BI)
- Leviton Wall Plates