Shop All Wall Plates
Leviton
Number of Gangs: 1 Plastic, White
Mfr # 42081-1WS
Zoro # G4067814
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Width 6 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42081-1WS
- Zoro # G4067814
- UPC # 78477680179
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 1.00 in |
Length | 4.00 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Plastic |
Number of Ports | 1 |
Mounting Type | Flush |
Type | Angled |
Thickness | 0.97 in |
Application | Commercial and Residential Applications |
Connector Type | Slotted |
Suitable For Use With | All Individual QuickPort® UTP, Fiber and A/V Module |
Description
Angled Quickport Wallplate W/ Id Window. Single Gang. 1-Port - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 35A, 600V AC, Non-Indicating (HSJ35)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8RM)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T943)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft - Gray (D-22-10-GY)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P83I)
- Leviton Lighting Controls