Shop All Wall Plates
Leviton
Number of Gangs: 1 Plastic, White
Mfr # 41070-2WS
Zoro # G4052012
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Height 11.2200 in
- Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41070-2WS
- Zoro # G4052012
- UPC # 78477903834
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Height | 11.2200 in |
Length | 22.2400 in |
Dimensions | 2.77 in H x 4.53 in W x 0.25 in D |
Details
Number of Gangs | 1 |
Color | White |
Material | Plastic |
Type | Horizontal |
Mounting Type | Flush |
Number of Ports | 2 |
Application | Commercial and Residential Applications |
Module Type | Multi-Media |
Orientation | Horizontal |
Description
2-Port Horizontal Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 125VAC L5-30R GY (HBL2610AR)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Ivory (CT-103P-IV)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 17 A (3RT20251AG20)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- Leviton Lighting Controls