Shop All Wall Plates
Leviton
Number of Gangs: 1 Plastic, Light Almond
Mfr # 42081-4TS
Zoro # G3967136
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material Plastic
- Size 2.75 W x 4.50 H in
- Number of Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42081-4TS
- Zoro # G3967136
- UPC # 78477380215
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Length | 4.00 in |
Height | 1.00 in |
Width | 6 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | Plastic |
Number of Ports | 4 |
Mounting Type | Flush |
Type | Angled |
Application | Commercial Applications |
Suitable For Use With | Individual UTP, Fiber and AV QuickPort® Module |
Standard | CAT 6A;CSA Certified;TIA/EIA-568-B;UL 94V-0;NEMA |
Description
Angled QuickPort Wallplate with ID Window, 4-port, single gang, light almond.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC 4Nw0G0En11K 4-6A Amp Magnetic Switch 24V-Dc Other Starter (SW-05/2E)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD242010SS)
- NVENT HOFFMAN Louver Plate Kit, 8.19 in. Hx9.5 in. W (AVK86)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- Leviton Wall Plates