Shop All Wall Plates
Leviton
Number of Gangs: 1 Plastic, Gray
Mfr # 41649-G
Zoro # G4004498
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Plastic
- Type Insert Cut-out For Mos Adapters
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41649-G
- Zoro # G4004498
- UPC # 78477629161
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4 in |
Height | 0.31 in |
Width | 6 in |
Dimensions | 4.13 in H x 1.4 in W x 0.31 in D |
Details
Number of Gangs | 1 |
Color | Gray |
Material | Plastic |
Type | Insert Cut-out For Mos Adapters |
Mounting Type | Flush |
Application | Commercial and Residential Applications |
Number of Inserts | 1 |
Suitable For Use With | QuickPort® MOS Module |
Cutout | Mos Adapters |
Description
Single Gang Decora Insert Cut-out For Mos Adapters. 1 Unit Mos Fits Into The Decora Insert Vertically. - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M049)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- READY PATCH Spackl Ready Patch Qt (4424)
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White (774417)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- Leviton Wall Plates