Shop All Wall Plates
Leviton
Number of Gangs: 1 Plastic, Gray
Mfr # 41292-3DG
Zoro # G4082724
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Plastic
- Length 4 in
- Number of Ports 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41292-3DG
- Zoro # G4082724
- UPC # 78477629451
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 4 in |
Width | 6 in |
Height | 1 in |
Dimensions | 1.854 in L x 1.22 in W x 0.964 in D |
Details
Number of Gangs | 1 |
Color | Gray |
Material | Plastic |
Number of Ports | 3 |
Mounting Type | Snap-In |
Type | RCA Feedthrough |
Application | For classrooms and boardrooms where local input or output is required for audio/visual signals |
Connector Type | RCA |
Suitable For Use With | Multimedia Outlet System Wallplate |
Standard | cULus listed |
Termination Type | Feed Through |
Description
RCA Component Feedthrough MOS Connector - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM004)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Orange, Color-Coded PVC Insulation (C2064A.12.04)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Wallplates P128 (86078)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- Leviton Wall Plates