Shop All Wall Plates
Leviton
Number of Gangs: 1 Plastic, Black
Mfr # 41649-E
Zoro # G4063982
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material Plastic
- Mounting Type Flush
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41649-E
- Zoro # G4063982
- UPC # 78477629154
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.31 in |
Dimensions | 4.13 in H x 1.4 in W x 0.31 in D |
Details
Number of Gangs | 1 |
Color | Black |
Material | Plastic |
Mounting Type | Flush |
Type | Field Configurable |
Application | Commercial and Residential Applications |
Cutout | Mos Adapters |
Suitable For Use With | Individual MOS Module |
Description
Mos Decora Insert. 1 Unit High - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Wallplates P17-W (88007)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- CORTECH Duplex Switch Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDS)
- Leviton Lighting Controls