Leviton

Number of Gangs: 1 High-Impact Plastic, White


product price: $2.89
/ea
Sold in multiples of 25 for $72.25

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Gangs 1
  • Color White
  • Material High-Impact Plastic
  • Size 2.75 W x 4.53 H in
  • Height 4.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Leviton
  • MFR # 42080-6WS
  • Zoro # G4066073
  • UPC #
    78477978382
  • Country of Origin United States
  • Category Wall Plates

Dimensions

Size 2.75 W x 4.53 H in
Height 4.5"
Width 2.8"
Length 4.00 in
Depth 0.9"

Description

QuickPort Wallplate with ID window, single gang, 6-port, white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.