Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, White
Mfr # 42080-4WS
Zoro # G3957975
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-4WS
- Zoro # G3957975
- UPC # 78477978290
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Length | 4.00 in |
Width | 6.00 in |
Height | 0.45 in |
Details
Number of Gangs | 1 |
Color | White |
Material | High-Impact Plastic |
Mounting Type | Flush |
Number of Ports | 4 |
Type | Standard |
Standards and Certifications | UL/CSA |
Feature | 2 Designation ID Windows |
Flammability | Rated V-0 per UL 94 |
Total Number of Sockets | 4 |
Product Type | Faceplate |
Product Name | QuickPort 4-Port Faceplate |
Features | 2 Designation ID Windows, High-Impact Plastic, Color-matched wallplate screws, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort snap-in modules, Individual-port configurability allows specification flexibility, Narrow module width allows high port density in a small area, Put blanks in unused ports for future expansion, Field-configurable wallplates accept QuickPort snap-in modules to support multimedia applications |
Product Color | White |
Mount Type | Flush Mount |
Product Line | QuickPort |
Product Material | Plastic |
Thickness | 0.2 in |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Application | Commercial |
Description
QuickPort Wallplate with ID window, single gang, 4-port, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- Leviton Wall Plates