Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, White
Mfr # 42080-1WS
Zoro # G3968265
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Width 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42080-1WS
- Zoro # G3968265
- UPC # 78477978160
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Width | 2.8" |
Length | 5.00 in |
Height | 4.5" |
Depth | 1.2" |
Details
Number of Gangs | 1 |
Color | White |
Material | High-Impact Plastic |
Mounting Type | Flush |
Type | Standard |
Number of Ports | 1 |
Flammability | Rated V-0 per UL 94 |
Feature | 1 Designation ID Window |
Standards and Certifications | UL/CSA |
Total Number of Sockets | 1 |
Product Type | Faceplate |
Product Color | White |
Product Name | QuickPort 1 Gang 1 Socket Faceplate |
Mount Type | Wall Mount |
Product Line | QuickPort |
Thickness | 0.2 in |
Application | Commercial |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, single gang, 1-port, white
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (ATQR3/4)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- AMERELLE Wlplt Diamond Plate 1D (955D)
- Leviton Lighting Controls